The Day Savers – A National Tradesmen Day Contest
Main product image of 220-250V Start Capacitor (53-64 MFD)
Magnifying glass
Hover image to zoom

220-250V Start Capacitor (53-64 MFD)

Brand:
Titan Pro
SKU:
TTMJ56
Rating:
(0)
Q&A:
(0)
220-250V Start Capacitor (53-64 MFD)
Magnifying glass
Hover image to zoom
$4.89 each
In Stock
In Stock
Get 10 Tomorrow, Sep 2
Order by 6PM, receive Tomorrow
MFD
53-64
30-3636-4343-5353-6456-7264-77
Height
2-3/4"

MANUALS (1)


This item replaces: PTMJ56

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Voltage
220-250V
Product Highlight: MFD
53-64 MFD
Product Highlight: Shape
Round
Product Highlight: Diameter (Inches)
1-7/16" Diameter
Product Highlight: Height
2-3/4"

Description

  • These motor start capacitors are dry, electrolytic, non-polarized types for intermittent duty in AC motor starting circuits. The round cases are made of moisture and oil resistant molded phenolic resin or plastic.
  • They have standard dual blade terminals.
  • 220-250 VAC
  • 53-64 MFD

Specs

Features:

Standard

Height:

2-3/4"

Voltage:

220-250V

MFD:

53-64

Diameter (Inches):

1-7/16"

Shape:

Round

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy