Apply to be a TradeMaster!
Main product image of 220-250V Start Capacitor (430-516 MFD)
Magnifying glass
Hover image to zoom

220-250V Start Capacitor (430-516 MFD)

Brand:
Titan Pro
SKU:
TTMJ430
Rating:
(1)
Q&A:
(0)
220-250V Start Capacitor (430-516 MFD)
Magnifying glass
Hover image to zoom
$23.17 each
In Stock
In Stock
Get 38 Mon, Nov 23
Order by today, receive Monday
MFD: 
430-516
378-455400-480430-516

MANUALS (1)


This item replaces: PTMJ430

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
220-250V
Product Highlight: MFD
430-516 MFD
Product Highlight: Shape
Round
Product Highlight: Diameter (Inches)
2-9/16" Diameter
Product Highlight: Height
4-3/8"

Description

–
  • These motor start capacitors are dry, electrolytic, non-polarized types for intermittent duty in AC motor starting circuits. The round cases are made of moisture and oil resistant molded phenolic resin or plastic.
  • They have standard dual blade terminals.
  • 220-250 VAC
  • 430-516 MFD

Specs

–
Voltage:

220-250V

Diameter (Inches):

2-9/16"

MFD:

430-516

Height:

4-3/8"

Shape:

Round

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

220-250V Start Capacitor (280-336 MFD)
SKU: TTMJ280
Titan Pro

Product Reviews

5 out of 1 review
5
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I would buy this product again

Good quality capacitor at a great price!
Herman
kansas
5 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy