Apply to be a TradeMaster!
Main product image of 50 MFD Round Motor Run Capacitor (370V)
Magnifying glass
Hover image to zoom

50 MFD Round Motor Run Capacitor (370V)

Brand:
Titan Pro
SKU:
TRC50
Rating:
(13)
Q&A:
(1)
50 MFD Round Motor Run Capacitor (370V)
Magnifying glass
Hover image to zoom
$6.04 each
Out of Stock
Out of Stock
Get it Fri, Dec 4 - Fri, Dec 11
Shape: 
Round
Voltage: 
370V
MFD: 
50
40

MANUALS (1)


This item replaces: CR50X370R

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
370V
Product Highlight: MFD
50 MFD
Product Highlight: Shape
Round
Product Highlight: Diameter (Inches)
1.97" Diameter
Product Highlight: Width (Inches)
1.97" Width

Description

–
Not all capacitors are built the same. Take it to the PRO level. At 60,000 hours of operational life, Titan PRO Professional Grade Motor Run Capacitors get the job done by outperforming standard motor run capacitors of similar value by 83%!

  • Reliable: 60,000 hours operational life
  • Flexible: Titan PRO 440/370 volt design reduces inventory and Titan PRO 370 volt offers best in class value
  • Compliant: Built to the toughest international standards for AC motor run capacitors including EIA-456-A and IEC 60252-1:2001
  • Tested: 100% electrical testing
  • Reinforced: Heavy-edged metalized polypropylene film is used for the dielectric Proprietary bio-degradable oil Second generation anti-explosion safety switch
  • Specs

    –
    Product Type:

    Capacitor

    Voltage:

    370V

    MFD:

    50

    Shape:

    Round

    Diameter (Inches):

    1.97"

    Width (Inches):

    1.97"

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Compare Similar Products

    Brand
    Voltage
    MFD
    Shape
    CURRENT ITEM
    Product Image of 50 MFD Round Motor Run Capacitor (370V)
    50 MFD Round Motor Run Capacitor (370V)
    SKU: TRC50
    (13)
    370V
    50
    Round

    You May Also Need

    30 MFD Round Motor Run Capacitor (370V)
    SKU: TRC30
    Titan Pro

    Product Reviews

    4.69 out of 13 reviews
    92% would recommend this product
    4.69
    out of 13 Reviews
    92% would recommend this product
    WRITE A REVIEW
    5 star
    92%
    4 star
    0%
    3 star
    0%
    2 star
    0%
    1 star
    8%
    WRITE A REVIEW
    Customer Images

    Most Liked Positive Review

    Replacement for Delta AP400 Dust Collector

    This capacitor made my Delta AP 400 dust collector work perfectly again. I have tried to find a replacement capacitor but could not find a match. Although this capacitor is much larger than the original capacitor it works great. I built a separate housing for the capacitor and attached it to the unit. It saved me $350
    VS

    Most Liked Negative Review

    I did not buy it again

    Bought 3 of the TRC50 in early 2021 for backups. I had just replaced the original 2004 Whisperflo high efficiency motor's run cap with a Jard 50mfd/370v found locally. The Jard shorted and blew the pump's circuit breaker Sep 2021. First TRC50 used as a replacement died two days later. Bulged and open circuited. The second lasted until this morning Jun 10 2022. Open circuited. I ended up buying a totally different brand this morning.
    Showing 1-10 of 13 reviews

    This 50 MFD run capacitor is an excellent product.

    SupplyHouse had this capacitor in stock and delivered it to me very quickly after I ordered it. I use this capacitor on my pool pump motor and with their fast delivery my down time was greatly reduced. I will continue to use them as my capacitor replacement vendor. Their price is also very competitive.
    Charlie T.
    Houston, Texas
    2 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    I would buy again

    Replaced the one that had burnt in my pool pump motor.
    zhead
    Spring,Tx
    2 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Works great

    Just what I needed to get my hot tub back up and running..
    Mike
    Michigan
    3 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Capacitor

    The price is very reasonable and was exactly what I needed! Super fast shipping!!
    Rockin
    Las Vegas
    3 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Always get exactly what I need and on time!!

    I use it for my pool pump
    Great product
    North Las Vegas
    4 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    I did not buy it again

    Bought 3 of the TRC50 in early 2021 for backups. I had just replaced the original 2004 Whisperflo high efficiency motor's run cap with a Jard 50mfd/370v found locally. The Jard shorted and blew the pump's circuit breaker Sep 2021. First TRC50 used as a replacement died two days later. Bulged and open circuited. The second lasted until this morning Jun 10 2022. Open circuited. I ended up buying a totally different brand this morning.
    webfooter
    Houston
    4 years ago
    Was this review helpful to you?

    Great price, prompt delivery

    Needed to replace run capacitor on my pool pump. Just right.
    Rob
    Beverly Hills, FL
    5 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Excellent!!!

    Great price- fast shipping!
    Darin
    Lewisville, TX
    5 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    I would buy again

    great price!!!
    Brian
    cleveland ohio
    6 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Replacement for Delta AP400 Dust Collector

    This capacitor made my Delta AP 400 dust collector work perfectly again. I have tried to find a replacement capacitor but could not find a match. Although this capacitor is much larger than the original capacitor it works great. I built a separate housing for the capacitor and attached it to the unit. It saved me $350
    RobyWon Kenobi
    Grove City, Ohio
    6 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Product Q&A

    1 Question
    1 Question
    ASK A QUESTION

    Q: What are the dimensions of the product, diameter and length?

    Asked by Roger 11 years ago

    Add your answer

    * Required Field
    Verified Author and ReplyVerified Reply- SupplyHouse Staff

    TRC50 is 1.97" in diameter and 3.74" tall.

    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy