The Day Savers – A National Tradesmen Day Contest
Main product image of 1-1/4" PVC Sch. 40 Coupling
Magnifying glass
Hover image to zoom

1-1/4" PVC Sch. 40 Coupling

Brand:
Southwire
SKU:
1014
Rating:
(0)
Q&A:
(0)
1-1/4" PVC Sch. 40 Coupling
Magnifying glass
Hover image to zoom
$0.77 each
BOX UP & SAVE 14%
$26.40 box of 40
$0.66 each
In Stock
In Stock
Get 92 Tomorrow, Sep 2
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Material
PVC
Product Highlight: Size
1-1/4"
Product Highlight: Connection Type
Slip Connection

Description

Topaz’s Schedule 40 PVC Couplings stand up to water pressure and damage from corrosive elements. Our easy to install Couplings are available in a wide range of sizes from 1/2” to 6.” Two female ends and slip fit installation ensure a watertight joining and proper positioning of conduit. Always in stock; cULus approved.

Specs

Product Type:

Coupling

Size:

1-1/4"

Connection Type:

Slip

Material:

PVC

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Thurs

You May Also Need

1" PVC Standard Coupling
SKU: E940F
Carlon
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy