Apply to be a TradeMaster!
Main product image of 3/4" Steel EMT Raintight Compression Type Coupling
Magnifying glass
Hover image to zoom

3/4" Steel EMT Raintight Compression Type Coupling

Brand:
Southwire
SKU:
662SRT
Rating:
(0)
Q&A:
(0)
3/4" Steel EMT Raintight Compression Type Coupling
Magnifying glass
Hover image to zoom
$3.44 each
In Stock
In Stock
Get 29 Tue, Oct 20
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Steel
Product Highlight: Size
3/4"

Description

–
The Southwire line of raintight EMT couplings feature an easy to install compression type assembly and provide secure, concrete tight and raintight protection when joining ends of thin wall EMT conduit together. Featuring built to last steel construction with a zinc plated finish for durability and longevity. NEMA/ANSI FB-1 compliant.

Specs

–
Size:

3/4"

Material:

Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy