Shop Resideo Sale
Main product image of 4" x 6.5 Ft. SpeediChannel Line Set Cover (Natural)
Magnifying glass
Hover image to zoom

4" x 6.5 Ft. SpeediChannel Line Set Cover (Natural)

SKU:
230-D4A
Rating:
(15)
Q&A:
(1)
4" x 6.5 Ft. SpeediChannel Line Set Cover (Natural)
Magnifying glass
Hover image to zoom
$45.99 each
In Stock
In Stock
Get 219 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Feet)
6.5' Length
Product Highlight: Size
4"
Product Highlight: Color
Natural

Description

–

4" x 6.5 Ft. SpeediChannel Line Set Cover (Natural)

The DiversiTech 230-D4A is a 4-inch wide, 6.5-foot long line set cover in natural color, designed to conceal refrigerant lines, drain lines, and control cables when in-wall installation is not possible. This cover is part of the SpeediChannel system, which features the unique SpeediClip for quick, single-person installation. The product ships ready to install and replaces the previous model 230-D4.

Key Features & Benefits

  • Natural PVC Construction: Provides durable, weather-resistant protection for exposed line sets in a plain off-white finish.
  • 4-Inch Width: Accommodates standard mini-split and HVAC line set bundles.
  • 6.5-Foot Length: Covers significant distances with a single piece, reducing the number of required couplings.
  • SpeediClip Installation System: Enables one-person installation without additional tools or complex procedures.
  • Snap-Together Assembly: Halves join quickly and securely, streamlining the installation process.
  • Compatible with Full SpeediChannel System: Works seamlessly with wall penetration covers, union couplings, elbows, bends, and other fittings in the DiversiTech 230 series.
  • Paintable Surface: Accepts exterior paint for custom color matching to building exteriors.
  • Internal Retainer Clips: Three sliding retainer points per 6.5-foot section allow zip-tie attachment to secure line sets inside the channel.

Compatibility & Requirements

This line set cover requires compatible SpeediChannel fittings such as the 230-WC4 wall penetration cover, 230-CP4 union coupling, 230-LFB4 90-degree long radius bend, and 230-TC46 reducer coupling for complete runs and transitions. Zip ties are not included and must be purchased separately to secure lines within the internal retainers. Installation should be performed by a qualified technician familiar with HVAC line set routing and local building codes. The cover is designed for exterior use and suits applications where line sets must remain visible but protected from damage and UV exposure.

Installation & Care

Plan the route and measure the total run length before ordering to ensure adequate coverage and appropriate fittings. Lay the bottom half of the channel along the intended path and place refrigerant lines, drain lines, and control cables inside. Use zip ties through the internal retainer clips to hold lines in position, spacing ties at regular intervals to prevent sagging. Snap the top half of the channel over the bottom half, starting at one end and pressing firmly along the length until both halves lock together. Install any required fittings such as elbows, bends, or couplings. Paint the installed cover with exterior-grade paint if color matching is desired, allowing adequate drying time before exposure to weather. Check all seams and connections periodically to confirm they remain secure and that no debris has entered the channel.

What's Included

  • One 4-inch x 6.5-foot SpeediChannel line set cover section (two halves)
  • Three internal sliding retainer clips pre-installed

Frequently Asked Questions

Q: What color is the SpeediChannel line set cover?
A: The cover is plain off-white PVC, referred to as natural color, and can be painted with exterior paint to match building exteriors.

Q: Does the cover come with zip ties for the retainer clips?
A: No, zip ties are not included and must be purchased separately to secure lines within the internal retainer clips.

Specs

–
Length (Feet):

6.5'

Product Type:

Cover

Type:

Line Set

Size:

4"

Color:

Natural

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Length (Feet)
Product Type
Type
Size
Color
CURRENT ITEM
Product Image of 4" x 6.5 Ft. SpeediChannel Line Set Cover (Natural)
4" x 6.5 Ft. SpeediChannel Line Set Cover (Natural)
SKU: 230-D4A
(15)
6.5'
Cover
Line Set
4"
Natural
6.5'
Cover
Line Set
4"
Natural

You May Also Need

Product Reviews

4.47 out of 15 reviews
87% would recommend this product
4.47
out of 15 Reviews
87% would recommend this product
WRITE A REVIEW
5 star
80%
4 star
0%
3 star
7%
2 star
13%
1 star
0%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

Great product and service

I purchased a line set to cover the high and low pressure lines going to my AC condenser. The original line set in the walls of the house was leaking and had to be replaced. The product showed up quickly, went up easily and once it was painted to match the house, it looked good. On top of that, one of pieces I ordered did not fit the pipe bends and I was able to return it for credit. Awesome!
VS

Most Liked Negative Review

No size information, no brown (B model) available

Not Supply House's fault, but Diversitech offers no size dimensions other than "78" long", and "size 3, 4, or 6" Pulling teeth to get a third (depth) dimension. Also difficult on Diversitech's web site to find accessory parts, the way they group them. When you have several line sets passing through a channel, you have to plan how many will fit!!! Also, the "B" model, which designates brown color, is not carried by anyone I could find, had to paint them, and typically, paint chips away from plastic.
Showing 1-10 of 15 reviews

It's wide to expensive for the product quality.

I ordered this line, as I was expecting top-of-the-line quality. However, the price is too high for the quality I received. It's not water sealed. I'm sure it will leak rainwater inside over time. The zip connectors, to lock the lines inside broke during the first use, are made in very low quality.
Ger
NY
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect for Mini Split Lines

The 4" was perfect for s long run on a dual head installation. Sturdy construction and perfect fit on connecting pieces. The internal clips for zip ties are marginal but not really a factor. Customer service was quick in sending a piece that missing. Great choice!
Montana Man
Kalispell, montana
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I am a contractor

They send them quick. The packaging was also perfect!
Nekote
Irvine, CA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again!

Easy to install and looks good afterward.
Bucky
Denver, CO
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works

Woks OK to cover the line sets. Does not come with zip ties for the retainers. There are 3 sliding retainers in each 6' piece, they are junk, lightweight plastic, they snap right off. It's a great concept but poor materials. Just put the lines in the covers & snap together.
Dave
Freeport IL
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Product, I will buy this again!

Easy to install, great fit. The color match was perfect. I will buy and install this again!
J.W.
Crossville TN
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

THE BEST place to purchase this product

As a HVAC contractor we use SpeediChannel to cover up line sets on a lot of our installations. Supply House always has the best price and they always have more than what we need in stock. Delivery is always quick and we never have any issues. If we need something I always check with Supply House first. We love Supply House!
Beck the Office Manager
Ohio
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Arrived as Promised

Arrived undamaged as promised and worked as expected. Good transaction...
Vj
Olympia, WA
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great price, great product

Better price than my local HVAC supply house that I do a lot of business with. Needed a lot of this product and saved a lot of money.
HvacMD
Baltimore, MD
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product and service

I purchased a line set to cover the high and low pressure lines going to my AC condenser. The original line set in the walls of the house was leaking and had to be replaced. The product showed up quickly, went up easily and once it was painted to match the house, it looked good. On top of that, one of pieces I ordered did not fit the pipe bends and I was able to return it for credit. Awesome!
Neal Bob
Austin, Texas
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: What color are they

Asked by Matthew 8 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Dan

SpeediChannel are plain PVC off-white.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy