Shop Limited Time Deals
Main product image of LP30L/14/850/FL/D-33 Par 30L LED Bulb, 120v (14 Watts)
Magnifying glass
Hover image to zoom

LP30L/14/850/FL/D-33 Par 30L LED Bulb, 120v (14 Watts)

Brand:
Topaz
SKU:
79640
Rating:
(0)
Q&A:
(0)
LP30L/14/850/FL/D-33 Par 30L LED Bulb, 120v (14 Watts)
Magnifying glass
Hover image to zoom
79640 has been discontinued
Discontinued July 2, 2017
This product was discontinued by the manufacturer.
Direct Replacement:
LP30L/10/50K/D-46 Par 30LN Dimmable LED Bulb, 120v (10.5 Watts)
Brand:
Topaz
SKU:70933
(0)
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Voltage
120v
Product Highlight: Wattage
14 Watts
Product Highlight: Shape
PAR30L
Product Highlight: Energy Star Rated
No
Product Highlight: Warranty
5 Year Warranty

Description

The TOPAZ PAR LED bulbs are a long lasting and energy saving alternative to traditional incandescent lighting. LED bulbs can save up to 80% energy and are dimmable for additional energy savings. Ideal for use in residential and commercial lighting.

Features:
  • For use in a variety of indoor and outdoor applications
  • Select models available with Energy Star qualification and UL Wet Location listing
  • Dimmable down to 10% of total light output*
  • Lasts up to 10 times longer than traditional halogen lamps
  • Advanced optics and thermal management
  • Available in 3000K or 5000K
  • Contains NO mercury

Specs

Voltage:

120v

Wattage:

14

Lumens:

850

Color Temperature:

5000K

Dimmable:

Yes

Beam Angle:

40°

Size (MOL):

4.7

Shape:

PAR30L

Energy Star Rated:

No

Warranty:

5 Year

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm