Apply to be a TradeMaster!
Main product image of Economy LED Traditional Wall Pack (120W)
Magnifying glass
Hover image to zoom

Economy LED Traditional Wall Pack (120W)

Brand:
Topaz
SKU:
F-WPE/120W/50K/BZ/PC
Rating:
(0)
Q&A:
(0)
Economy LED Traditional Wall Pack (120W)
Magnifying glass
Hover image to zoom
F-WPE/120W/50K/BZ/PC has been discontinued
Discontinued November 10, 2022
This product was discontinued because the part number was changed by the manufacturer. No modifications were made to the replacement product.
Direct Replacement:
Economy LED Traditional Wall Pack (120W)
Brand:
Southwire
SKU:WPE/120W/50K/BZ/PC
(0)
Order by today, receive 1 by Tuesday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Wattage
120 Watts

Description

–
Overview
Topaz’s 120W Economy Traditional Wall Pack is the ideal solution for commercial and residential applications. This classic fixture is a great option to uniformly illuminate walkways, loading docks and common areas. Constructed with aluminum housing and UV resistant polycarbonate lens, it is made to withstand tough environments. It also features an integrated dusk-to-dawn photocell and 0-10V driver for dimming and building controls. This wall pack is a cost-effective way to easily transition from HID to LED outdoor lighting.

Product Specifications
  • Input Voltage, Frequency: 120-277V, 50/60Hz
  • Power Factor, THD %: >0.9, <20%
  • Dimmable: 0-10V
  • Photocell Included
  • Efficacy: Up to 125 LPW
  • Minimum CRI: 80
  • IES Distribution: Type IV
  • Functional Life (L70): 50,000 Hours
  • Location Rating: Wet
  • IP Rating: IP65
  • Ambient Operating Temperature: -40°F to 122°F
  • Mounting: Wall mount
  • 120W typical for mounting heights up to 30'

Specs

–
Lighting:

LED

Operating Temp Range:

-40° to 122°F

Supply Voltage:

60 Hz

Wattage:

120

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm