Apply to be a TradeMaster!
Main product image of 1/12 HP thru 1/5 HP ST Hardstart (115V)
Magnifying glass
Hover image to zoom

1/12 HP thru 1/5 HP ST Hardstart (115V)

Brand:
TorQstart
SKU:
TQS81
Rating:
(0)
Q&A:
(0)
1/12 HP thru 1/5 HP ST Hardstart (115V)
Magnifying glass
Hover image to zoom
$23.42 each
In Stock
In Stock
Get 1 Thu, Oct 29
This item replaces: HS81

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Horse Power
1/12-1/5 HP
Product Highlight: Voltage
115V

Description

–
Note: Image may not be actual representation of item.

1/12 HP thru 1/5 HP ST Hardstart (115V)

Features:
  • Combination relay, overload and capacitor
  • Pre-wired for easy installation
  • Extra long compressor leads for mounting flexibility
  • All models adapt to 115 volt compressors with external overload protector
  • PTC for capillary or fixed restrictor systems

Replaces:
  • Supco - RCO810
  • Robertshaw - 600-810

Specs

–
Product Type:

Hardstart

Horse Power:

1/12-1/5

Voltage:

115V

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Horse Power
Voltage
CURRENT ITEM
Product Image of 1/12 HP thru 1/5 HP ST Hardstart (115V)
1/12 HP thru 1/5 HP ST Hardstart (115V)
SKU: TQS81
1/12-1/5
115V
1/12-1/5
100 to 125 VAC
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy