Apply to be a TradeMaster!
Main product image of Solid-State Hardstart Relay (110 to 125VAC)
Magnifying glass
Hover image to zoom

Solid-State Hardstart Relay (110 to 125VAC)

Brand:
Supco
SKU:
RCO810
Rating:
(0)
Q&A:
(0)
Solid-State Hardstart Relay (110 to 125VAC)
Magnifying glass
Hover image to zoom
$24.43 each
In Stock
In Stock
Get 40 Fri, Sep 11
Order by today, receive Friday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Horse Power
1/12-1/5 HP
Product Highlight: Voltage
100 to 125 VAC

Description

110 to 125VAC Solid-state Hardstart Relay, includes relay, overload, and start capacitor. Used on refrigeration systems with or without run capacitors. Rated for 1/12 HP to 1/5 HP compressors. Maximum RLA 4.05 Amps.

Features:
  • Prevents low voltage starting problems
  • Replaces relay, overload and provides a boost for hard start and unbalanced systems
  • UL® Recognized

Specs

Horse Power:

1/12-1/5

Type:

Relay

Voltage:

100 to 125 VAC

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Fri

Compare Similar Products

Brand
Horse Power
Voltage
CURRENT ITEM
Product Image of Solid-State Hardstart Relay (110 to 125VAC)
Solid-State Hardstart Relay (110 to 125VAC)
SKU: RCO810
1/12-1/5
100 to 125 VAC

You May Also Need

3-in-1 Hard Start Kit for Refrigerators - 115v (1/3 - 1/4 HP)
SKU: RCO410
Supco
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy