Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
2TEC3F55A1000AA Parts - Trane Air Handler
Brand:
Trane
SKU:
2TEC3F55A1000AA
Description
–
Trane Air Handler 2TEC3F55A1000AA
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
8:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
5 min
Response
by Wed
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
8
Replacement Parts
Belly Band, BND00026
SKU:
BND00026
Trane
Wiring Harness Replacement, WIR04117
SKU:
WIR04117
Trane
Time Delay Fuse (300V, 3.2A), FUS02295
SKU:
FUS02295
Trane
75 VA Transformer 240 V/24 V, TRR01104
SKU:
TRR01104
Trane
3 Speed Motor, 200-230V, 1/2 HP, 1075 RPM, MOT18953
SKU:
MOT18953
Trane
200/230-24V QC Transformer (75VA), TRR01558
SKU:
TRR01558
Trane
10" x 10" Blower Wheel w/ 1/2" Bore, WHL00502
SKU:
WHL00502
Trane
General Purpose Relay, 24V 3A DPDT, RLY02463
SKU:
RLY02463
Trane
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video