Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
2WCC3048A1000AA Parts - Trane Heat Pump
Brand:
Trane
SKU:
2WCC3048A1000AA
Description
–
Trane Heat Pump 2WCC3048A1000AA
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Mon
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
Compare Similar Products
Brand
...
CURRENT ITEM
2WCC3048A1000AA Parts - Trane Heat Pump
SKU:
2WCC3048A1000AA
Trane
1 PH, R-22/R-407C Remanufactured Scroll Compressor Kit w/ Fittings, 42000 BTU (208/230V)
SKU:
AR42KP-BFV
Arrco
21
Replacement Parts
3/8 x 1/2 R-22 3 Ton Thermal Expansion Valve, VAL08685
SKU:
VAL08685
Trane
Belly Band, BND00026
SKU:
BND00026
Trane
7/8 x 7/8 6 Ton Reversing Valve Less Coil, VAL08548
SKU:
VAL08548
Trane
10" x 10" CCW Blower Wheel, 1/2" Bore, WHL02167
SKU:
WHL02167
Trane
Motor Cover, 6.86", COV03250
SKU:
COV03250
Trane
200/230-24V QC Transformer (75VA), TRR01558
SKU:
TRR01558
Trane
24V 1 Pole Fan Terminal Board, BRD00385
SKU:
BRD00385
Trane
Valve Core, COR00006
SKU:
COR00006
Trane
Defrost Board, CNT04695
SKU:
CNT04695
Trane
27.6" CCW 3 Blade Fan w/ 1/2" Bore (20° Pitch), FAN04072
SKU:
FAN04072
Trane
Vibration Isolation Mount, MNT00479
SKU:
MNT00479
Trane
30.64" Outdoor Fan Grille, GRL01530
SKU:
GRL01530
Trane
2.3 Ton 3/8" ODF Bi-Flow Drier, DHY01451
SKU:
DHY01451
Trane
Compressor 3.5 Ton 200-230V 1 Phase, COM08766
SKU:
COM08766
Trane
Time Delay Relay (2 Sec On, 45 Sec Off), RLY03081
SKU:
RLY03081
Trane
75 VA Transformer 240 V/24 V, TRR01104
SKU:
TRR01104
Trane
3/4 HP 200-230v 1080 RPM CW Motor, MOT13200
SKU:
MOT13200
Trane
48 Frame 1 Phase Motor, 230V, 1/4 HP, 825 RPM, MOT18625
SKU:
MOT18625
Trane
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video