Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
2WCC3060A1000AA Parts - Trane Heat Pump
Brand:
Trane
SKU:
2WCC3060A1000AA
Description
–
Trane Heat Pump 2WCC3060A1000AA
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
Compare Similar Products
Brand
...
CURRENT ITEM
2WCC3060A1000AA Parts - Trane Heat Pump
SKU:
2WCC3060A1000AA
Trane
1 PH, R-22/R-407C Remanufactured Scroll Compressor Kit w/ Fittings, 54000 BTU (208/230V)
SKU:
AR54KP-BFV
Arrco
20
Replacement Parts
27.6" 23 Degree 1/2" CCW 3 Blade Fan, FAN03776
SKU:
FAN03776
Trane
Belly Band, BND00026
SKU:
BND00026
Trane
7/8 x 7/8 6 Ton Reversing Valve Less Coil, VAL08548
SKU:
VAL08548
Trane
Oval Run Capacitor - 10 MFD, 370/440V, SFCAP10440
SKU:
SFCAP10440
Trane
Start Relay, 383V, 50A, RLY03148
SKU:
RLY03148
Trane
Motor Cover, 6.86", COV03250
SKU:
COV03250
Trane
200/230-24V QC Transformer (75VA), TRR01558
SKU:
TRR01558
Trane
11-10 DD CCW 1/2" Bore Blower Wheel, WHL02557
SKU:
WHL02557
Trane
24V 1 Pole Fan Terminal Board, BRD00385
SKU:
BRD00385
Trane
Defrost Control, CNT04364
SKU:
CNT04364
Trane
1hp 208-230/60/1 Motor, MOT13119
SKU:
MOT13119
Trane
Valve Core, COR00006
SKU:
COR00006
Trane
200-230V, 1/3 HP, 850 RPM, TEAO Motor, MOT18665
SKU:
MOT18665
Trane
30.64" Outdoor Fan Grille, GRL01530
SKU:
GRL01530
Trane
2.3 Ton 3/8" ODF Bi-Flow Drier, DHY01451
SKU:
DHY01451
Trane
75 VA Transformer 240 V/24 V, TRR01104
SKU:
TRR01104
Trane
208/230V 1 Phase R-22 ROTO 7/8 X 1/2 Compressor, COM11201
SKU:
COM11201
Trane
Round Start Capacitor w/ Resistor - 140-160 MFD, 330V, CPT02327
SKU:
CPT02327
Trane
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video