Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
4A6B3036A1000BB Parts - Trane Heat Pump
Brand:
Trane
SKU:
4A6B3036A1000BB
Description
–
Trane Heat Pump 4A6B3036A1000BB
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Mon
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
Compare Similar Products
Brand
...
CURRENT ITEM
4A6B3036A1000BB Parts - Trane Heat Pump
SKU:
4A6B3036A1000BB
Trane
1 PH, R-410A Remanufactured Scroll Compressor Kit w/ Fittings, 31000 BTU (208/230V)
SKU:
AA31KP-BFV
Arrco
16
Replacement Parts
4 Ton Reversing Valve w/ 24 V Coil, VAL08882
SKU:
VAL08882
Trane
Liquid Service Valve, VAL09302
SKU:
VAL09302
Trane
Shield, SHD00387
SKU:
SHD00387
Trane
Screw for Panel, SCR02010
SKU:
SCR02010
Trane
Defrost Control, CNT05010
SKU:
CNT05010
Trane
27.6" CCW 3 Blade Fan w/ 1/2" Bore (19° Pitch), FAN04074
SKU:
FAN04074
Trane
Low Pressure Switch SPST Open 25 Close 45, SWT03024
SKU:
SWT03024
Trane
24V Reversing Valve Coil, COL14716
SKU:
COL14716
Trane
Scroll Compressor Wire/Plug, WIR04816
SKU:
WIR04816
Trane
1/2" ODF x 1/2" ODF Muffler, MFL00806
SKU:
MFL00806
Trane
200-230V Motor - 1/6HP, 825RPM, 48Frame, MOT18687
SKU:
MOT18687
Trane
High Pressure Switch, SPST, Open 650 F, SWT03026
SKU:
SWT03026
Trane
Ambient Sensor, SEN01159
SKU:
SEN01159
Trane
Base, BAS03384
SKU:
BAS03384
Trane
Round Dual Run Capacitor - 45/5 MFD, 370/440V, SFCAP45D5440R
SKU:
SFCAP45D5440R
Trane
9.75K Ohm @75F Sensor Assembly, SEN00347
SKU:
SEN00347
Trane
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video