Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
ADD1B080A9361BA Parts - Trane Furup208
Brand:
Trane
SKU:
ADD1B080A9361BA
Replacement Parts
Search Parts:
SEARCH PARTS
General Assembly
–
Heat Exchanger Replacement, EXC00998
EXC00998
Trane
Top Cover Assembly, COV03067
COV03067
Trane
ICM2812-KIT Furnace Control Board Kit
ICM2812-KIT
ICM Controls
(16)
Transformer - 115V Primary, 24V Secondary, TRR01729
TRR01729
Trane
(24)
Limit Switch (145°F Open, 115°F Close), SWT01277
SWT01277
Trane
(1)
SPNO Pressure Switch, -.55" Op, -.65" Cl, SWT02293
SWT02293
Trane
(2)
SPST Door Switch (125/250V, 21A), SWT01714
SWT01714
Trane
(2)
Pressure Switch Tube 1/4"o.d., TUB08301
TUB08301
Trane
Wiring Harness w/ 12-Pin Connect, WIR02360
WIR02360
Trane
4 Pin Wire Harness, WIR04853
WIR04853
Trane
Inducer Blower/Flue Assembly
+
Burner Assembly
+
Blower Assembly
+
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Product Details
–
Manuals (1)
Replacement Parts Info
Description
ADD1B080A9361BA Parts - Trane Furup208 Parts List
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
×
Video