Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
ADH1B040A9241CB Parts - Trane Furup195
Brand:
Trane
SKU:
ADH1B040A9241CB
Replacement Parts
Search Parts:
SEARCH PARTS
General Assembly
–
1 Stage Control Board (120V), CNT07942
CNT07942
Trane
Transformer - 115V Primary, 24V Secondary, TRR01729
TRR01729
Trane
(24)
SPST Door Switch (125/250V, 21A), SWT01714
SWT01714
Trane
(2)
Limit Switch (230°F Open 200°F Close), SWT01652
SWT01652
Trane
Limit Switch Gasket Replacement, GKT03506
GKT03506
Trane
Cannister Trap, SEP00243
SEP00243
Trane
(2)
Pressure Switch, -1.25 Open -1.44 Close, SWT02965
SWT02965
Trane
(1)
2 x 3 Reducing Coupling Replacement, CPL00938
CPL00938
Trane
Replacement Ignitor Harness, WIR02702
WIR02702
Trane
Inducer Blower/Flue Assembly
+
Burner Assembly
+
Blower Assembly
+
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Product Details
–
Manuals (1)
Replacement Parts Info
Description
ADH1B040A9241CB Parts - Trane Furup195 Parts List
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
8am
Response
by Wed
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
×
Video