Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
HVAC Supplies
HVAC Replacement Parts
Trane Parts
Trane Contactors
2p 40a 24v Contactor, CTR01333
Brand:
Trane
SKU:
CTR01333
Rating:
(1)
Q&A:
(0)
Hover image to zoom
CTR01333 has been discontinued
Discontinued July 23, 2025
This product was discontinued by the manufacturer.
This item replaces:
CTR1333
Will this part work with my unit?
Click to see if this part is compatible with your unit.
Direct Replacement:
2P 40A 24V Contactor Al2 Compressor, CTR3021
Brand:
Trane
SKU:
CTR03021
(0)
VIEW REPLACEMENT
VIEW REPLACEMENT
Description
–
CTR01333 is an official OEM 2p 40a 24v Contactor for Trane HVAC equipment.
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
You May Also Need
10 MFD Oval Motor Run Capacitor (440/370V)
SKU:
TOCF10
Titan Pro
7.5 MFD Oval Motor Run Capacitor (440/370V)
SKU:
TOCF7.5
Titan Pro
Product Reviews
5
out of 1 review
100%
would recommend this product
5
out of 1 Review
100%
would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing
1-1
of
1
reviews
Sort: Most Recent
Excellent, dependable contactor
Bought this contactor for use on a 30 year old Trane Elite central air unit. Much better build than the previous contactor which was not a closed unit. Engages much quieter, too. Great price!
TheBigCat
Kansas City, MO
2 years ago
Verified Buyer
Was this review helpful to you?
0
0
Flag this review
×
Video