The Day Savers – A National Tradesmen Day Contest
Main product image of 23" CCW 3 Blade Fan w/ 1/2" Bore (26° Pitch), FAN04003
Magnifying glass
Hover image to zoom

23" CCW 3 Blade Fan w/ 1/2" Bore (26° Pitch), FAN04003

Brand:
Trane
SKU:
FAN04003
Rating:
(9)
Q&A:
(0)
23" CCW 3 Blade Fan w/ 1/2" Bore (26° Pitch), FAN04003
Magnifying glass
Hover image to zoom
FAN04003 has been discontinued
Discontinued August 14, 2024
This product was discontinued by the manufacturer.
Direct Replacement:
23" CCW 3 Blade Fan w/ 1/2" Bore (26-Degree Pitch), FAN06720
Brand:
Trane
SKU:FAN06720
(2)
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Diameter (Inches)
23" Diameter
Product Highlight: Rotation
CCW

Description

FAN04003 is an official OEM 23" CCW 3 Blade Fan w/ 1/2" Bore (26° Pitch) for Trane HVAC equipment.

Specs

Bore:

1/2"

Diameter (Inches):

23"

Number of Blades:

3

Rotation:

CCW

Pitch:

26

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

Product Reviews

5 out of 9 reviews
100% would recommend this product
5
out of 9 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-9 of 9 reviews

Highly recommend

Part is good. Perfect
N
New Orleans
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fast shipping

Item As described , perfect fit ,arrive safe
Cesar Rey
Houston Texas
4 years ago
Was this review helpful to you?

New blade for my A/C unit

My A/C units fan broke during one of the hottest days of the summer. Supply house had the exact replacement I needed and it was shipped super fast. After a quick and effortless installation my A/C was back up and running the next day! Price was great, shipping even better. Definitely a happy customer.
Tubby
Ohio
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fast Shipping

replaced my Trane fan with no problems
BH
west memphis
6 years ago
Was this review helpful to you?

Works As Intended

I needed a fan blade replacement, and this fit the specifications on the description and physically. Since installation, the blade has not had any issues and allows my condenser to work properly. The transaction, shipping, and delivery were also hassle free.
Ben KE0R
Greeley, CO
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exact Trane fan blade replacement

Best price available
Michael Bell
Isle of Wight
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy from Supply Warehouse again

I needed this specific condenser fan and the customer service personnel at Supply House were able to quickly find it for me and ship it out the same day. The pricing and product availability is always greatly appreciated.
Top
virginia
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

WOULD BUY THIS PRODUCT IF I NEED ONE AGAIN.

WORKED OUT PERFECT, VERY HAPPY THANK YOU. WILL BUY AGAIN FROM YOU WHEN I NEED SOMETHING.
WILLIAM BARRACK
FLORIDA
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

great product

The fan arrived quickly and was packaged properly to protect the blades. Easy to install. Thank you
Mike
Virginia
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?