Apply to be a TradeMaster!
Main product image of Ignitor Nirtide (120V)
Magnifying glass
Hover image to zoom
Ignitor Nirtide (120V)
Magnifying glass
Hover image to zoom
IGN0152 has been discontinued
Discontinued March 8, 2022
This product was discontinued because the part number was changed by the manufacturer. No modifications were made to the replacement product.
Direct Replacement:
Ignitor Nitride (120V), IGN00152
Brand:
Trane
SKU:IGN00152
(9)
Order by 6PM, receive 72 by Tomorrow
VIEW REPLACEMENT
VIEW REPLACEMENT

Description

–
Ignitor Nirtide (120V)
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
CURRENT ITEM
Product Image of Ignitor Nirtide (120V)
Ignitor Nirtide (120V)
SKU: IGN0152
(9)

Product Reviews

5 out of 9 reviews
100% would recommend this product
5
out of 9 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-9 of 9 reviews

Part it perfect

Oem part and delivery was quick
Sam
New York
11 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

On time

Shipped fast and not broken.
"Joe"
Pa.
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes

Good price
Dan
Waterloo, Iowa
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good product

Worked like a charm, and good pricing too. ty
T
OR
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

Installed on furnace, works great and the products were delivered fast
JLT7
Blanchard OK
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent Service

I purchased the hot surface ignitor as a spare. Shipping was very fast and the staff were very helpful. SupplyHouse is now my go-to source for parts.
Don R
Maryland
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

The product is fine.

The great customer care made a great difference. I love the way this business conduct its business.
P. Ma
Essex IL
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I received exactly what I needed.

Ignite my gas furnace.
Tim
Frisco, CO
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product

Fixed my problem Supply House is the best.
tommygl
Wantage NJ
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?