Skip to accessibility statement
Free shipping on orders over $99
â—Ź
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
Ă—
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
HVAC Supplies
HVAC Replacement Parts
Trane Parts
Trane Pilots & Ignitors
Ignitor Nirtide (120V)
Brand:
Trane
SKU:
IGN0152
Rating:
(9)
Q&A:
(0)
Hover image to zoom
IGN0152 has been discontinued
Discontinued March 8, 2022
This product was discontinued because the part number was changed by the manufacturer. No modifications were made to the replacement product.
Will this part work with my unit?
Click to see if this part is compatible with your unit.
Direct Replacement:
Ignitor Nitride (120V), IGN00152
Brand:
Trane
SKU:
IGN00152
(9)
Order by
6PM
, receive 72 byÂ
Tomorrow
VIEW REPLACEMENT
VIEW REPLACEMENT
Description
–
Ignitor Nirtide (120V)
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
8:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
3 min
Response
by Fri
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
Compare Similar Products
Brand
...
CURRENT ITEM
Ignitor Nirtide (120V)
SKU:Â
IGN0152
(9)
Trane
TrueStart Hot Surface Igniter Direct Replacement for IGN00152
SKU:Â
IGN-110-101
DiversiTech
Product Reviews
5
out of 9Â reviews
100%
would recommend this product
5
out of 9 Reviews
100%
would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
ShowingÂ
1-9
 ofÂ
9
 reviews
Sort: Most Recent
Part it perfect
Oem part and delivery was quick
Sam
New York
11 months ago
Verified Buyer
Was this review helpful to you?
0
0
Flag this review
On time
Shipped fast and not broken.
"Joe"
Pa.
1 years ago
Verified Buyer
Was this review helpful to you?
0
0
Flag this review
Yes
Good price
Dan
Waterloo, Iowa
2 years ago
Verified Buyer
Was this review helpful to you?
0
0
Flag this review
Good product
Worked like a charm, and good pricing too. ty
T
OR
2 years ago
Verified Buyer
Was this review helpful to you?
0
0
Flag this review
I would buy this product again
Installed on furnace, works great and the products were delivered fast
JLT7
Blanchard OK
2 years ago
Verified Buyer
Was this review helpful to you?
0
0
Flag this review
Excellent Service
I purchased the hot surface ignitor as a spare. Shipping was very fast and the staff were very helpful. SupplyHouse is now my go-to source for parts.
Don R
Maryland
3 years ago
Verified Buyer
Was this review helpful to you?
0
0
Flag this review
The product is fine.
The great customer care made a great difference. I love the way this business conduct its business.
P. Ma
Essex IL
5 years ago
Verified Buyer
Was this review helpful to you?
0
0
Flag this review
I received exactly what I needed.
Ignite my gas furnace.
Tim
Frisco, CO
5 years ago
Verified Buyer
Was this review helpful to you?
0
0
Flag this review
Great product
Fixed my problem Supply House is the best.
tommygl
Wantage NJ
6 years ago
Verified Buyer
Was this review helpful to you?
0
0
Flag this review
×
Video