Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
M801P060AD36AAE Parts - Trane M801up2
Brand:
Trane
SKU:
M801P060AD36AAE
Replacement Parts
Search Parts:
SEARCH PARTS
GENERAL ASSEMBLY PARTS LIST
–
Heat Exchanger, EXC00997
EXC00997
Trane
COVER; REPL TOP ASM
COV04434
Sorry, we don't currently sell this item.
Request This Item
PANEL; TOP QW
PNL28838
Sorry, we don't currently sell this item.
Request This Item
SPRING; DOOR RETAINER,INCLUDED IN COVER ASSEMBLY
SPG00309
Sorry, we don't currently sell this item.
Request This Item
RIVET; POP, QTY 100 PER BOX COMPLETE COVER ASSEMBLY WILL INCLUDE THIS
RIV00071
Sorry, we don't currently sell this item.
Request This Item
CHANNEL; BOTTOM DF QW
CNL01933
Sorry, we don't currently sell this item.
Request This Item
DOOR; BURNER
DOR04086
Sorry, we don't currently sell this item.
Request This Item
PLATE; NAME ASM
PLT04873
Sorry, we don't currently sell this item.
Request This Item
DOOR; REPL ASM
DOR04079
Sorry, we don't currently sell this item.
Request This Item
DOOR; FURNACE, CUMBERLAND
DOR01192
Sorry, we don't currently sell this item.
Request This Item
BRACKET; BLOWER DOOR SWITCH
BRK02826
Sorry, we don't currently sell this item.
Request This Item
BAFFLE; HEAT EXCHANGER
BAF00899
Sorry, we don't currently sell this item.
Request This Item
BRACKET;CONNECTION,COIL ATTACHMENT,FOR AIR HANDLER CONNECT.
BRK01574
Sorry, we don't currently sell this item.
Request This Item
GROMMET; WIRE, 2.55 LENGTH X 1.69 WIDTH X .32 THICK
GRM00836
Sorry, we don't currently sell this item.
Request This Item
Integrated HSI Furnace Control Board (120V)
CNT07541
Trane
(2)
TRANSFORMER;
TRR01816
Sorry, we don't currently sell this item.
Request This Item
SUPPORT; INNER DOOR
SUP04110
Sorry, we don't currently sell this item.
Request This Item
DOOR; INNER BLOWER
DOR02016
Sorry, we don't currently sell this item.
Request This Item
Limit Switch (210° Open, 180° Close), SWT01263
SWT01263
Trane
Limit Switch (130°F Open 105°F Close), SWT01275
SWT01275
Trane
(2)
Shied Replacement, SHD00194
SHD00194
Trane
BOX; JUNCTION BOX
BOX01499
Sorry, we don't currently sell this item.
Request This Item
COVER; JUNCTION BOX COVER
COV03320
Sorry, we don't currently sell this item.
Request This Item
BUSHING; STRAIN RELIEF
BUS00300
Sorry, we don't currently sell this item.
Request This Item
INSERT; BURNER
IRT00020
Sorry, we don't currently sell this item.
Request This Item
SPNO Pressure Switch, -.55" Op, -.65" Cl, SWT02293
SWT02293
Trane
(2)
HOSE; PRESSURE SWITCH, 5.00 X .188 ID X .094 WALL, TRANSLUCENT SILICONE COMPOUND
HSE01563
Sorry, we don't currently sell this item.
Request This Item
BRACKET; HEAT EXCHANGER SUPPORT
BRK01966
Sorry, we don't currently sell this item.
Request This Item
BRACKET; INNER BLOWER DOOR DISCONNECT SWITCH
BRK02173
Sorry, we don't currently sell this item.
Request This Item
PLATE; ADAPTER
PLT02168
Sorry, we don't currently sell this item.
Request This Item
SCREW; 10-16 HEX WASHER, TYPE B, THREAD FORMING SCREW, 0.31 THREAD LENGTH, STEEL W/ZINC FINISH
SCR00968
Sorry, we don't currently sell this item.
Request This Item
SPST Door Switch (125/250V, 21A), SWT01714
SWT01714
Trane
(2)
Pressure Switch Tube 1/4"o.d., TUB08301
TUB08301
Trane
INDUCED BLOWER & FLUE ASSEMBLY PARTS LIST
+
BURNER ASSEMBLY PARTS LIST
+
BLOWER ASSEMBLY PARTS LIST
+
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Product Details
–
Manuals (1)
Replacement Parts Info
Description
M801P060AD36AAE Parts - Trane M801up2 Parts List
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Mon
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
×
Video