Shop Resideo Sale
Main product image of 230V Single Phase Motor - 1/8HP, 1550RPM, 42, MOT03438
Magnifying glass
Hover image to zoom

230V Single Phase Motor - 1/8HP, 1550RPM, 42, MOT03438

Brand:
Trane
SKU:
MOT03438
Rating:
(0)
Q&A:
(0)
230V Single Phase Motor - 1/8HP, 1550RPM, 42, MOT03438
Magnifying glass
Hover image to zoom
$249.01 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
230V
Product Highlight: RPM
1550 RPM
Product Highlight: Horse Power
1/8 HP

Description

–
MOT03438 is an official OEM 230V Single Phase Motor - 1/8HP, 1550RPM, 42 for Trane HVAC equipment.

Specs

–
Voltage:

230V

Horse Power:

1/8

RPM:

1550

Phase:

1

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Voltage
Horse Power
RPM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy