Shop Resideo Sale
Main product image of 5" PSC Motor (1/8 HP, 230V, 1550 RPM)
Magnifying glass
Hover image to zoom

5" PSC Motor (1/8 HP, 230V, 1550 RPM)

Brand:
Packard
SKU:
41728
Rating:
(0)
Q&A:
(0)
5" PSC Motor (1/8 HP, 230V, 1550 RPM)
Magnifying glass
Hover image to zoom
$125.06 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
230V
Product Highlight: RPM
1550 RPM
Product Highlight: Rotation
CWSE
Product Highlight: Horse Power
1/8 HP
Product Highlight: Amperage
1.1 Amps
Product Highlight: Diameter (Inches)
5" Diameter

Description

–
Note: This is an aftermarket replacement part, please confirm compatibility with your original manufacturer part number

  • Replaces Trane MOT3438

Specs

–
Type:

Permanent Split Capacitor

RPM:

1550

Diameter (Inches):

5"

Speeds:

1

Horse Power:

1/8

Voltage:

230V

Amperage:

1.1

Bearings:

Sleeve

Rotation:

CWSE

Enclosure Type:

Semi-Enclosed

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

Compare Similar Products

Brand
RPM
Horse Power
Voltage
CURRENT ITEM
Product Image of 5" PSC Motor (1/8 HP, 230V, 1550 RPM)
5" PSC Motor (1/8 HP, 230V, 1550 RPM)
SKU: 41728
1550
1/8
230V
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy