Apply to be a TradeMaster!
Main product image of 48 Frame Direct Drive Blower Motor (1/4 HP, 115V, 1075 RPM)
Magnifying glass
Hover image to zoom

48 Frame Direct Drive Blower Motor (1/4 HP, 115V, 1075 RPM)

Brand:
Packard
SKU:
43583
Rating:
(0)
Q&A:
(0)
48 Frame Direct Drive Blower Motor (1/4 HP, 115V, 1075 RPM)
Magnifying glass
Hover image to zoom
$112.63 each
In Stock
In Stock
Get 2 Tue, Sep 29
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: RPM
1075 RPM
Product Highlight: Rotation
Reversible
Product Highlight: Horse Power
1/4 HP
Product Highlight: Amperage
1.1 Amps
Product Highlight: Diameter (Inches)
5" Diameter

Description

–
Note: This is an aftermarket replacement part, please confirm compatibility with your original manufacturer part number

  • Permanent split capacitor
  • Continuous air over
  • 2 1/2 inch mounting rings
  • Class B insulation
  • 40ºC ambient
  • Electrically reversible
  • Open enclosure
  • Automatic overload
  • 48 Frame
  • 60 Hertz
  • Single phase

Specs

–
Type:

Permanent Split Capacitor

RPM:

1075

Diameter (Inches):

5"

Speeds:

3

Horse Power:

1/4

Voltage:

115V

Amperage:

1.1

Bearings:

Sleeve

Rotation:

Reversible

Enclosure Type:

Open

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
1/6-1/2 HP 1075 RPM Motor (120V), 51-23012-41
SKU: 51-23012-41
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy