Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Replacement Parts
Trane Parts
Trane Contactors
3 Pole Contactor w/ Lugs (24V, 40 Amp), SFCTR3P40A24VL
Brand:
Trane
SKU:
SFCTR3P40A24VL
Rating:
(1)
Q&A:
(0)
SFCTR3P40A24VL has been discontinued
Discontinued October 2, 2026
This product was discontinued by the manufacturer.
This item replaces:
CTR01161, CTR02577
Suggested Alternative:
Contactor, 3P 40A 24VAC / Lugs A2L, SFCTR3P40A24VLA2L
Brand:
Trane
SKU:
SFCTR3P40A24VLA2L
(0)
VIEW ALTERNATIVE
VIEW ALTERNATIVE
Product Highlights
–
24V
40 Amps
Description
–
SFCTR3P40A24VL is an official OEM 3 Pole Contactor w/ Lugs (24V, 40 Amp) for Trane HVAC equipment.
Specs
–
Product Type:
Contactor
Poles:
3
Voltage:
24V
Amperage:
40
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
8am
Response
by Wed
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
Compare Similar Products
Brand
...
Product Type
...
Poles
...
Voltage
...
Amperage
...
CURRENT ITEM
3 Pole Contactor w/ Lugs (24V, 40 Amp), SFCTR3P40A24VL
SKU:
SFCTR3P40A24VL
(1)
Trane
Contactor
3
24V
40
3 Pole, 40 Amp, 24V Contactor
SKU:
8910DPA43V14
Square D
Magnetic Contactor
3
24V
40
Product Reviews
5
out of 1 review
100%
would recommend this product
5
out of 1 Review
100%
would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing
1-1
of
1
reviews
Sort: Most Recent
I would buy this product again
Fixed problem with AC unit
Buck
Montgomery Al
2 years ago
Verified Buyer
Was this review helpful to you?
0
0
Flag this review
×
Video