Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
TAM7B0C60H51SBA Parts - Trane Air Handler
Brand:
Trane
SKU:
TAM7B0C60H51SBA
Description
–
Trane Air Handler TAM7B0C60H51SBA
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
9:00am–5:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
1 min
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
8
Replacement Parts
11 x 10" CW Blower Wheel w/ 1/2" Bore, WHL03116
SKU:
WHL03116
Trane
Power Supply Control, 13.8 VDC, CNT06628
SKU:
CNT06628
Trane
Control Board Assembly, Electric Valve Control, CNT07690
SKU:
CNT07690
Trane
200/230-24V QC Transformer (75VA), TRR01558
SKU:
TRR01558
Trane
1 HP 120/240v 1250 Variable Speed Motor, MOT14415
SKU:
MOT14415
Trane
SPST Door Switch (125/250V, 21A), SWT01714
SKU:
SWT01714
Trane
24V Air Flow Control, CNT07750
SKU:
CNT07750
Trane
Board, BRD04156
SKU:
BRD04156
Trane
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video