Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
TAMXA0C60V51DA Parts - Trane Air Handler
Brand:
Trane
SKU:
TAMXA0C60V51DA
Description
–
This is a TAMXA0C60V51DA Parts - Trane Air Handler.
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
8am
Response
by Fri
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
11
Replacement Parts
Pan, PAN03095
SKU:
PAN03095
Trane
Upflow 19.5" X 8.3" Drain Pan, PAN03097
SKU:
PAN03097
Trane
11 x 10" CW Blower Wheel w/ 1/2" Bore, WHL03116
SKU:
WHL03116
Trane
Electronic Expansion Valve, VAL09931
SKU:
VAL09931
Trane
EEV Stepper Motor, MOT15215
SKU:
MOT15215
Trane
200/230-24V QC Transformer (75VA), TRR01558
SKU:
TRR01558
Trane
SPST Door Switch (125/250V, 21A), SWT01714
SKU:
SWT01714
Trane
11.7" x 10.6" Blower Wheel w/ 1/2" Bore, WHL02915
SKU:
WHL02915
Trane
Blower Housing, HUS03894
SKU:
HUS03894
Trane
Motor Band, BND00806
SKU:
BND00806
Trane
Motor Mount Arm, BRK04208
SKU:
BRK04208
Trane
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video