Apply to be a TradeMaster!
Main product image of Transformer - 115V Primary, 24V Secondary
Magnifying glass
Hover image to zoom

Transformer - 115V Primary, 24V Secondary

Brand:
Trane
SKU:
TRR1729
Rating:
(24)
Q&A:
(1)
Transformer - 115V Primary, 24V Secondary
Magnifying glass
Hover image to zoom
TRR1729 has been discontinued
Discontinued February 18, 2025
This product was discontinued because the part number was changed by the manufacturer. No modifications were made to the replacement product.
Direct Replacement:
Transformer - 115V Primary, 24V Secondary, TRR01729
Brand:
Trane
SKU:TRR01729
(24)
Order by 6PM, receive 25 by Tomorrow
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Voltage
115V

Description

–
Trane Transformer - 115V Primary, 24V Secondary

Specs

–
Voltage:

115V

Voltage (Secondary):

24v

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

4.83 out of 24 reviews
95% would recommend this product
4.83
out of 24 Reviews
95% would recommend this product
WRITE A REVIEW
5 star
96%
4 star
0%
3 star
0%
2 star
0%
1 star
4%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

Genuine Trane Part

This turned out to be a genuine Trane part, as advertised, not a similar 3rd-party generic part. That was important to me, because I was fixing a 33 year old gas furnace in the middle of winter, with everyone in my household waiting on me to fix the heat, and I wanted the correct part the first time, not generic 3rd-party guesswork. I am happy to report that our 33 year old Trane XE 80 is now back to running as good as new. The wiring terminals are in different places on this upgraded modern part, but this is the exact correct factory part designed by Trane to supersede the original 1992 part number, and it functions perfectly, exactly like original part.
VS

Most Liked Negative Review

Transformer doesn't work

Part looked correct but went tested in only put out 19 of the 24 voltage it was supposed to.
Showing 1-10 of 24 reviews

Needed transformer asap

Had a power surge and it blew my transformer and board on my Trane furnace. Part fit perfectly, plug and play. Fast shipping.
Finn
Bay city Michigan
6 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Genuine Trane Part

This turned out to be a genuine Trane part, as advertised, not a similar 3rd-party generic part. That was important to me, because I was fixing a 33 year old gas furnace in the middle of winter, with everyone in my household waiting on me to fix the heat, and I wanted the correct part the first time, not generic 3rd-party guesswork. I am happy to report that our 33 year old Trane XE 80 is now back to running as good as new. The wiring terminals are in different places on this upgraded modern part, but this is the exact correct factory part designed by Trane to supersede the original 1992 part number, and it functions perfectly, exactly like original part.
Josh
Vancouver, Washington
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great store to order parts

exact replacement bolt in and go works great very fast service good inventory in stock
Rick
illinois
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good price, fast free shipping and works as expected

Works as expected
Fish
Detroit area
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Super fast shipping and great prices

Perfect replacement part and exactly as described on website. Shipping was extremely fast and 100% satisfied.
Kevin
Atlanta, GA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Very pleased.

Works fine. Perfect fit. Installer had no problems. Good price. Arrived on-time.
BHConcord
NC
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product and great price

The product was exactly what I needed at a great price and was shipped the next day! Would definitely buy from supply house again!
C
Indiana
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I wouldn't buy this product again

Works great 👍 together with the new board 👌
Slawek
Il
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Love this company

This is my go to supply house for all my furnace and a/c parts now. Great service and fast delivery!
dennis
colorado
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Definitely purchase from company again.

Bought for an American Standard furnace, exact match and is working awesome.
Mr. Fix it
Mansfield, Ohio
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: How many VA is this transformer

Asked by Nate 8 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply-

This is listed as a 35VA transformer

Was this review helpful to you?