The Triangle Tube brand has been discontinued by the manufacturer as of 11/3/2025. Suggested replacement units will be available on our website and replacement parts will continue to be available as supplies last. If you'd like any further assistance, please contact our customer service team.
96,000 BTU Output Challenger Combo Boiler - Space Heating & Domestic Hot Water
| Fuel Type: | Natural Gas |
|---|---|
| Vent Type: | Direct Vent |
| IBR Rating: | 96000 |
| DOE Rating: | 110000 |
| Efficiency: | 96% |
| Features: | Direct Vent Combo DHW Condensing EI/Spark Ignition |
| System Type: | Hydronic (Water) |
| Gas Connection: | 1/2" |
| DHW Connection: | 3/4" NPT |
| Boiler Connection: | 1" NPT |
| Drain Connection: | 3/4" |
| Height (Inches): | 28" |
| Width (Inches): | 17-3/4" |
| Depth (Inches): | 9-1/2" |
| Weight (lbs): | 80 lbs |
| Product Type: | Boiler |
| Warranty: | 10 Year (Non-Prorated Heat Exchanger) |

Replacement Parts
SKU: CCH-125
Brand: Triangle Tube
Be the first to write a review.
Charles, The Efficiency is 96%.