Apply to be a TradeMaster!
Main product image of Prestige Solo 155-120,000 BTU Output Condensing Gas Boiler w/ ACVMax Control
Magnifying glass
Hover image to zoom

Prestige Solo 155-120,000 BTU Output Condensing Gas Boiler w/ ACVMax Control

SKU:
PA155
Rating:
(0)
Q&A:
(0)
Prestige Solo 155-120,000 BTU Output Condensing Gas Boiler w/ ACVMax Control
Magnifying glass
Hover image to zoom
PA155 has been discontinued
Discontinued November 8, 2025
This product was discontinued by the manufacturer.

MANUALS (7)

Replacement Parts List

Schematic Feature!
Replacement Parts

Product Highlights

–
Product Highlight: Fuel Type
Natural Gas, Propane
Product Highlight: Vent Type
PVC, Direct Vent, Stainless Steel, CPVC, Polypropylene, AL29-4C
Product Highlight: System Type
Hydronic (Water)
Product Highlight: Supply Size
1-1/4"
Product Highlight: BTU Input
153000 BTUs
Product Highlight: Depth (Inches)
17-5/16" Depth

Description

–
Heating equipment must be installed, commissioned, and serviced by a licensed and qualified professional in accordance with manufacturer instructions, applicable codes, and industry standards. Manufacturers do not accept warranty or technical support requests from homeowners or unlicensed individuals. All warranty and technical inquiries must be initiated by the licensed professional responsible for the installation.

The Triangle Tube brand has been discontinued by the manufacturer as of 11/3/2025. Suggested replacement units will be available on our website and replacement parts will continue to be available as supplies last. If you'd like any further assistance, please contact our customer service team.



Rebates:
You may be eligible for rebates from your local utility company and state. Search your region and state in the link below for information about local rebate programs that may apply to you.
Triangle Tube Rebate Center


Note: Product Title reflects this boiler's IBR Net Output Rating

Boiler Features:

  • 439 Stainless Steel Fire Tube Heat Exchanger
  • ASME Stamped Heat Exchanger
  • 95% AFUE
  • Turndown ratios up to 5.5:1
  • Low Pressure Drop with Proven Performance
  • 2" to 4" Venting
  • Multiple Venting Termination Options
  • Low NOx - 2012 SCAQMD Certified
  • 7 Models from 80 to 399 MBH
  • 2 Year Control & Blower Warranty
  • 10 Year Limited Heat Exchanger Warranty
  • 5 & 10 Year Extended Warranty Options
Featuring ACVMax Control with
  • 60 Second Set-up Based on Former TriMax Platform
  • Integrated Cascade Function for up to 6 Boilers
  • Two Reset Curves / Set Points
  • Multiple Zone Control
  • Multiple Circulator Control

Triangle Tube Boiler Installation & Warranty Information:

We recommend that the installation of all Triangle Tube Boilers be done by a licensed, trained and qualified technician with the proper knowledge and background.

Should you experience an issue during the installation or the initial startup of the unit, please do not contact the manufacturer. You should have the technician that installed the unit contact either us or the manufacturer. Triangle Tube cannot accept any service or warranty calls from anybody but a licensed technician.

Neither we, or Triangle Tube can be held liable for improper installation and operation of any Triangle Tube boiler product purchased from our company. Should a warranty issue arise where parts will need to be replaced, an installation receipt will be required along with your sales receipt. Failure to provide a receipt or invoice may result in the warranty not being honored.

Specs

–
Product Type:

Boiler

Fuel Type:

Natural Gas

Propane

Efficiency:

95%

System Type:

Hydronic (Water)

Features:

Direct Vent

Condensing

Wall Mounted

EI/Spark Ignition

Gas Connection:

3/4"

Vent Diameter:

3"

Vent Type:

PVC

Direct Vent

Stainless Steel

CPVC

Polypropylene

AL29-4C

Supply Size:

1-1/4"

Return Size:

1-1/4"

BTU Input:

153000

DOE Rating:

138000

IBR Rating:

120000

Depth (Inches):

17-5/16"

Width (Inches):

19-3/4"

Height (Inches):

36.5625"

Weight (lbs):

118 lbs

Application:

Heating

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Need help calculating?
Use Our Calculator
Box

SOLO 155

Replacement Parts

SKU: PA155

Brand: Triangle Tube

Search Parts:
SEARCH PARTS
Product Image of no image
Left Side Jacket Panel (with insulation)
PAJKT03
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Right Side Jacket Panel (with insulation)
PAJKT21
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Top Panel
PAJKT12
Sorry, we don't currently sell this item. Request This Item
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM