The Triangle Tube brand has been discontinued by the manufacturer as of 11/3/2025. Suggested replacement units will be available on our website and replacement parts will continue to be available as supplies last. If you'd like any further assistance, please contact our customer service team.
Rebates:
You may be eligible for rebates from your local utility company and state. Search your region and state in the link below for information about local rebate programs that may apply to you.
Triangle Tube Rebate Center
Note: Product Title reflects this boiler's IBR Net Output Rating
Boiler Features:
| BTU Input: | 240000 |
|---|---|
| Product Type: | Boiler |
| Fuel Type: | Natural Gas Propane |
| Efficiency: | 95% |
| System Type: | Hydronic (Water) |
| Features: | Direct Vent EI/Spark Ignition Condensing Wall Mounted |
| Gas Connection: | 3/4" |
| Vent Diameter: | 3" |
| Vent Type: | PVC Direct Vent CPVC Stainless Steel Polypropylene AL29-4C |
| Supply Size: | 1-1/4" |
| Return Size: | 1-1/4" |
| IBR Rating: | 190000 |
| DOE Rating: | 218000 |
| Depth (Inches): | 17-5/16" |
| Width (Inches): | 19-3/4" |
| Height (Inches): | 36.5625" |
| Weight (lbs): | 140 lbs |
| Application: | Heating |

Replacement Parts
SKU: PA250
Brand: Triangle Tube



Hello Tom, it is a 10 year limited warranty on the heat exchanger and two control and blower warranty.
No, solo models do not have DHW capabilities.