Apply to be a TradeMaster!
Main product image of Prestige Solo 175-134,000 BTU Output Condensing Gas Boiler w/ ACVMax Control
Magnifying glass
Hover image to zoom

Prestige Solo 175-134,000 BTU Output Condensing Gas Boiler w/ ACVMax Control

SKU:
PA175
Rating:
(1)
Q&A:
(0)
Prestige Solo 175-134,000 BTU Output Condensing Gas Boiler w/ ACVMax Control
Magnifying glass
Hover image to zoom
PA175 has been discontinued
Discontinued November 12, 2025
This product was discontinued by the manufacturer.

MANUALS (7)

Replacement Parts List

This item replaces: PT175, SOLO-175

Schematic Feature!
Replacement Parts

Product Highlights

–
Product Highlight: Fuel Type
Natural Gas, Propane
Product Highlight: Vent Type
Direct Vent, PVC, CPVC, Polypropylene, AL29-4C, Stainless Steel
Product Highlight: System Type
Hydronic (Water)
Product Highlight: Supply Size
1-1/4"
Product Highlight: BTU Input
170000 BTUs
Product Highlight: Depth (Inches)
17-5/16" Depth

Description

–
Heating equipment must be installed, commissioned, and serviced by a licensed and qualified professional in accordance with manufacturer instructions, applicable codes, and industry standards. Manufacturers do not accept warranty or technical support requests from homeowners or unlicensed individuals. All warranty and technical inquiries must be initiated by the licensed professional responsible for the installation.

The Triangle Tube brand has been discontinued by the manufacturer as of 11/3/2025. Suggested replacement units will be available on our website and replacement parts will continue to be available as supplies last. If you'd like any further assistance, please contact our customer service team.



Rebates:
You may be eligible for rebates from your local utility company and state. Search your region and state in the link below for information about local rebate programs that may apply to you.
Triangle Tube Rebate Center


Note: Product Title reflects this boiler's IBR Net Output Rating

Boiler Features:

  • 439 Stainless Steel Fire Tube Heat Exchanger
  • ASME Stamped Heat Exchanger
  • 95% AFUE
  • Turndown ratios up to 5.5:1
  • Low Pressure Drop with Proven Performance
  • 2" to 4" Venting
  • Multiple Venting Termination Options
  • Low NOx - 2012 SCAQMD Certified
  • 7 Models from 80 to 399 MBH
  • 2 Year Control & Blower Warranty
  • 10 Year Limited Heat Exchanger Warranty
  • 5 & 10 Year Extended Warranty Options
Featuring ACVMax Control with
  • 60 Second Set-up Based on Former TriMax Platform
  • Integrated Cascade Function for up to 6 Boilers
  • Two Reset Curves / Set Points
  • Multiple Zone Control
  • Multiple Circulator Control

Triangle Tube Boiler Installation & Warranty Information:

We recommend that the installation of all Triangle Tube Boilers be done by a licensed, trained and qualified technician with the proper knowledge and background.

Should you experience an issue during the installation or the initial startup of the unit, please do not contact the manufacturer. You should have the technician that installed the unit contact either us or the manufacturer. Triangle Tube cannot accept any service or warranty calls from anybody but a licensed technician.

Neither we, or Triangle Tube can be held liable for improper installation and operation of any Triangle Tube boiler product purchased from our company. Should a warranty issue arise where parts will need to be replaced, an installation receipt will be required along with your sales receipt. Failure to provide a receipt or invoice may result in the warranty not being honored.

Specs

–
Product Type:

Boiler

Fuel Type:

Natural Gas

Propane

Efficiency:

95%

System Type:

Hydronic (Water)

Features:

Direct Vent

Condensing

Wall Mounted

EI/Spark Ignition

Gas Connection:

3/4"

Vent Diameter:

3"

Vent Type:

Direct Vent

PVC

CPVC

Polypropylene

AL29-4C

Stainless Steel

Supply Size:

1-1/4"

Return Size:

1-1/4"

BTU Input:

170000

IBR Rating:

134000

DOE Rating:

154000

Depth (Inches):

17-5/16"

Width (Inches):

19-3/4"

Height (Inches):

36.5625"

Weight (lbs):

128 lbs

Application:

Heating

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site
Need help calculating?
Use Our Calculator
Box

SOLO 175

Replacement Parts

SKU: PA175

Brand: Triangle Tube

Search Parts:
SEARCH PARTS
Product Image of no image
Left Side Jacket Panel (with insulation)
PAJKT03
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Right Side Jacket Panel (with insulation)
PAJKT21
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Top Panel
PAJKT12
Sorry, we don't currently sell this item. Request This Item
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

1 out of 1 review
1
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
100%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Huge repair bills after warranty issue

I've just learned that I will have to pay $6000 to repair this boiler. Not only that, the boiler has been leaking carbon monoxide into my house for at least a year. The company won't pay to fix its own manufacturer defects. Buyer beware.
Mark
Colorado
1 years ago
Was this review helpful to you?