Apply to be a TradeMaster!
Main product image of 20" x 25" x 5" Air Bear Cub Replacement Filter (MERV 11)
Magnifying glass
Hover image to zoom

20" x 25" x 5" Air Bear Cub Replacement Filter (MERV 11)

Brand:
Trion
SKU:
259112-102
Rating:
(17)
Q&A:
(0)
20" x 25" x 5" Air Bear Cub Replacement Filter (MERV 11)
Magnifying glass
Hover image to zoom
$42.69 each
In Stock
In Stock
Get 40 Tomorrow, Nov 18
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
20" x 25" x 5"
Product Highlight: MERV
11 MERV Rating
Product Highlight: Material
Synthetic

Description

–
Trion 259112-102 20" x 25" x 5" Air Bear Cub Replacement Filter (MERV 11)
A 5" thick media replacement filter used in Trion Air Bear Cub-style whole-home air cleaner applications to capture airborne particles while allowing airflow through the HVAC system.

Key Features:
  • Replacement media filter for Air Bear Cub applications
  • Size listed as 20" x 25" x 5"
  • MERV 11 filtration rating
  • Synthetic media
  • Description lists a nominal size of 19-3/4" x 24-3/4" x 5"
  • 100% electrostatically-charged synthetic material with extended surface pleats for dirt-holding capacity
  • Non-woven, 5-inch thick, pleated media that traps particles as small as one micron
  • Filter frame fingers that support vertical pleats to help keep spacing consistent
  • Factory-installed double gaskets (top and bottom) intended to reduce filter bypass
  • Galvanized, rust-resistant wire mesh to support the media and retain pleat shape as the filter loads
  • Replacement interval guidance: every 6 months for heating & cooling, or every 12 months for heating only (more often in dusty environments or with shedding pets)

Compatibility & Applications:
  • Intended for use where a Trion 259112-102 Air Bear Cub replacement media filter is specified
  • Must only be used where the manufacturer specifies this exact part number: 259112-102

Installation & Operation Notes:
  • Filter replacement should be performed by a qualified HVAC technician or an installer familiar with whole-home media air cleaner service.
  • Confirm the installed air cleaner cabinet is designed for the listed size/nominal size before installation.

Maintenance & Troubleshooting:
  • Replacement frequency depends on system use and conditions (heating-only vs. Heating and cooling, dusty environments, shedding pets).
  • If dust bypass or reduced performance is suspected after replacement, verify the filter is fully seated and that the gasketed surfaces are sealing as intended.

Specs

–
Material:

Synthetic

Product Type:

Media Filter

MERV:

11

Size:

20" x 25" x 5"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Material
Product Type
MERV
Size
CURRENT ITEM
Product Image of 20" x 25" x 5" Air Bear Cub Replacement Filter (MERV 11)
20" x 25" x 5" Air Bear Cub Replacement Filter (MERV 11)
SKU: 259112-102
(17)
Synthetic
Media Filter
11
20" x 25" x 5"
Synthetic
Media Filter
11
16" x 25" x 5"
20" x 25" x 5"

You May Also Need

Water Panel 35 Replacement Humidifier Pad (2 Pack)
SKU: 35-02
Aprilaire

Product Reviews

4.82 out of 17 reviews
100% would recommend this product
4.82
out of 17 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
88%
4 star
6%
3 star
6%
2 star
0%
1 star
0%
WRITE A REVIEW

Most Liked Positive Review

Great product and the best price I found.

Excellant filter and does a great job. Simple to replace. Great price.
VS

Most Liked Negative Review

Box for shipping needs to be better.

The filters are good and at a reasonable price. However, I bought 2 and 1 of them was crushed during shipping. Shipping boxes need to be sturdier.
Showing 1-10 of 17 reviews

I would buy again and again

I've never had an issue. Always received on time. Easy to order. Quality products. I reccomend to all.
Jay
Florida
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Nice QualityHVAC air filter

Second time ordering this filter from SupplyHouse.com. Very satisfied with Great price and very fast shipping.
WWE-NJ
Central NJ
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

High Quality Filter

Great price, very fast shipping, exact filter needed.
WWENJ
Monmouth County NJ
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will continue to buy this produce.

Always available, professional and friendly reps.
Lene
Maryland
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

NO problem with damaged filter

Got a filter that was crushed in shipment. One call took care of it. Got a replacement 2 days later with NO hassle. Very pleased.
Dan S.
DeWitt, MI
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will buy again

good filter
jbf
Rensselaer, Indiana
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent customer service

Ordered three filters but only received one. When i contacted customer service they got right on it and I received the other two filters shortly after. Will definitely keep them on my list of go-to places!
Kerry
Michigan
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

excellent product and great supplier

Very efficient filter and Supply House was the best price with fast shipping
Pete
upstate NY
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Easy Order and Quick Shipping

Appreciate Supply House using a sturdier box with packing material to keep the filters in shape.
Rathmullan
Wisconsin
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy again

Great product and excellent customer service
Quiptown
Johns Creek GA
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy