Shop Resideo Sale
Main product image of 16" x 25" or 20" x 25" Flex Filter (FLEX-2)
Magnifying glass
Hover image to zoom

16" x 25" or 20" x 25" Flex Filter (FLEX-2)

SKU:
46600401
Rating:
(5)
Q&A:
(0)
16" x 25" or 20" x 25" Flex Filter (FLEX-2)
Magnifying glass
Hover image to zoom
$46.03 each
In Stock
In Stock
Get 72 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
16" x 25" x 5", 20" x 25" x 5"
Product Highlight: MERV
11 MERV Rating
Product Highlight: Material
Synthetic

Description

–
Field Controls has the exact fit for Aprilaire, Honeywell, Carrier, Bryant, Trion, Ultravation, GeneralAire, Skuttle and other brand-name filters. Our FlexFilter replaces nearly all major brands, so there is no need track down the manufacturer’s specific filter since we have it. Plus most FlexFilters can be configured for 2 sizes. It is 2 filters in 1.

Features:
  • Replaces major brands
  • Installs in seconds
  • MERV 11 media
  • Compact
  • Easy to store
This model replaces the following brands:
  • Field Controls [FCRM11-1625] 16" x 25 x 5" Filter
  • Field Controls [FCRM11-2025] 20" x 25" x 5" Filter
  • Skuttle [000-0448-005 (001)] 16" x 25" x 5" Filter
  • Skuttle [000-0448-006 (002)] 20" x 25" x 5" Filter
  • GeneralAire [5FM1625 (4511)] 16" x 25" x 5" Filter
  • GeneralAire [5FM2025 (4501)] 20" x 25" x 5" Filter
  • Trion [255649-105/259112-105] 16" x 25" x 5" Filter
  • Trion [255649-102/259112-102] 20" x 25" x 5" Filter
  • Ultravation [91-005] 16" x 25" x 5" Filter
  • Ultravation [91-006] 20" x 25" x 5" Filter

Specs

–
Material:

Synthetic

Product Type:

Media Filter

MERV:

11

Size:

16" x 25" x 5"

20" x 25" x 5"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Material
MERV
Size
CURRENT ITEM
Synthetic
11
16" x 25" x 5"
20" x 25" x 5"
Synthetic
8
16" x 25" x 5"

You May Also Need

20" x 25" x 1" Fiberglass Throw Away Replacement Filter
SKU: 274200250
Hart & Cooley

Product Reviews

4.2 out of 5 reviews
80% would recommend this product
4.2
out of 5 Reviews
80% would recommend this product
WRITE A REVIEW
5 star
80%
4 star
0%
3 star
0%
2 star
0%
1 star
20%
WRITE A REVIEW
Showing 1-5 of 5 reviews

SupplyHouse filters

This filter is hard to find but it is always in stock at SupplyHouse. I place the order and it usually only takes a day to arrive.
Ken
WV
6 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fast service

My go-to source for the AC filter with the ease of online ordering and fast delivery.
Michelle
Austin, Tx
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

yes

Works good and is a space saver
Rocky
Syracuse
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exact replacement

Just what I needed for my Field filter box. Fits perfectly when expanded. Supply House is a great company. Ordered, shipped and received in 2 days. Can't beat that. I used them before and will again.
Jim
Putnam, NY
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Cheaply made

I will not purchase this filter again. It wasn't made strong like my other filter. When we opened the box and noticed we had to expand to size we noticed how flimsy it was. Trying to snap it in place was difficult and didn't work properly. We had to tape the corners because it was coming apart. Luckily we were able to push it in place, we thought it would collapse.
Lori
North Providence
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy