Apply to be a TradeMaster!
Main product image of 20" x 25" x 5" Air Bear Supreme Replacement Filter (MERV 13)
Magnifying glass
Hover image to zoom

20" x 25" x 5" Air Bear Supreme Replacement Filter (MERV 13)

Brand:
Trion
SKU:
266649-102
Rating:
(3)
Q&A:
(0)
20" x 25" x 5" Air Bear Supreme Replacement Filter (MERV 13)
Magnifying glass
Hover image to zoom
$51.46 each
In Stock
In Stock
Get 15 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
20" x 25" x 5"
Product Highlight: MERV
13 MERV Rating
Product Highlight: Material
Synthetic

Description

–
20" X 25" X 5" Air Bear Supreme Replacement Filter (MERV 13)

Nominal size: 19-3/4" x 24-3/4" x 5"

Specs

–
Material:

Synthetic

Product Type:

Media Filter

MERV:

13

Size:

20" x 25" x 5"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Material
Product Type
MERV
Size
CURRENT ITEM
Product Image of 20" x 25" x 5" Air Bear Supreme Replacement Filter (MERV 13)
20" x 25" x 5" Air Bear Supreme Replacement Filter (MERV 13)
SKU: 266649-102
(3)
Synthetic
Media Filter
13
20" x 25" x 5"
Synthetic
Media Filter
11
16" x 25" x 5"
20" x 25" x 5"

You May Also Need

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

I would buy it again

Fit perfectly
White Cloud
Massachusetts
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Will buy from Supply House again

Perfect replacement for my HVAC. Fast shipping and packaged in a sturdy box.
Birchcrossing
Clinton, IA
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

Great price, quick shippinh
Phil
Grafton, Ma
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy