Apply to be a TradeMaster!
Main product image of 103-01FP J-28 Light Duty Torch Handle
Magnifying glass
Hover image to zoom
103-01FP J-28 Light Duty Torch Handle
Magnifying glass
Hover image to zoom
$345.26 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
6" Length

Description

–
Overview

Turbo Torch & Victor torch handles cover the full range of welding, cutting and heating needs performance matched cutting attachments are available for each torch handle series. Choose from the J-40 standard light duty 3.75" option or the J-28 light duty 6" tried and true torch. No check valves or flashback arrestors come on the J-40. The J-28 includes reverse flow check valves for regulator use.

Features
  • Reliable brass material
  • Durable
  • Industry leading longevity

Specs

–
Type:

Handle

Hose Connection:

3/8" - 24

Length (Inches):

6"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy