Apply to be a TradeMaster!
Main product image of 151-01FP CA-250 Cutting Attachment
Magnifying glass
Hover image to zoom
151-01FP CA-250 Cutting Attachment
Magnifying glass
Hover image to zoom
$273.08 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Used With
100FC, 100FP, 103-01FP, 101-01FP

Description

–
151-01FP CA-250 Cutting Attachment

Features
  • Smooth Cutting Oxygen Valve for precise ease-on control (push type)
  • Brass Coupling Nut & Double “O” Ring Seal gives quick gas-tight seal without a tightening wrench
  • Stainless Steel Lever for extra durability
  • Spiral Mixer blends oxygen and all fuel gases for optimum performance
  • Die-Forged Brass Head for maximum durability
  • Forged Brass Body
  • Stainless Steel Tubes for added torch strength and heat resistance

Specs

–
Type:

Cutting Attachment

Cutting Range:

6" (152 mm)

Tip Size:

3

Head Angle:

90°

Used With:

100FC

100FP

103-01FP

101-01FP

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy