Apply to be a TradeMaster!
Main product image of Cable Tie Installation Tool (18-50LB)
Magnifying glass
Hover image to zoom
Cable Tie Installation Tool (18-50LB)
Magnifying glass
Hover image to zoom
$323.41 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Black, Orange

Description

–
Cable Tie Installation Tool (18-50LB)

Features:
  • Lightweight, break-through ergonomic design to reduce user stress and strain
  • 360 degree rotating nose enables operation from any position
  • Front-access tension-adjustment wheel permits fast, easy changes

Specifications:
  • Type: Ergonomic Hand Tool
  • Application: Cable Tie installation
  • Material: Polymer
  • Tensile Strength: 18 to 50 lb
  • Handle Type: Palm Grip
  • Cable Tie: Material Nylon 6.6

Specs

–
Product Type:

Installation Tool

Type:

Cable Ties

Color:

Black

Orange

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy