Apply to be a TradeMaster!
Main product image of 14" Nylon Cable Tie, 50 lbs. Tensile - Pack of 1,000 (UV Black)
Magnifying glass
Hover image to zoom

14" Nylon Cable Tie, 50 lbs. Tensile - Pack of 1,000 (UV Black)

Brand:
Ty-Rap
SKU:
TY28MX
Rating:
(0)
Q&A:
(0)
14" Nylon Cable Tie, 50 lbs. Tensile - Pack of 1,000 (UV Black)
Magnifying glass
Hover image to zoom
$484.14 each
Backorder
Backorder
Get it Fri, Nov 6 - Mon, Dec 7
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
14"
Product Highlight: Material
Nylon
Product Highlight: Color
UV Black

Description

–
14" Nylon Cable Tie, 50 lbs. Tensile (UV Black)

Specs

–
Product Type:

Tie

Type:

Cable Ties

Size:

14"

Tensile Strength (lbs):

50 lbs.

Material:

Nylon

Color:

UV Black

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy