Apply to be a TradeMaster!
Main product image of 7" Long, Black, Nylon, Standard Cable Ties (Pack of 100), TY52315MX
Magnifying glass
Hover image to zoom

7" Long, Black, Nylon, Standard Cable Ties (Pack of 100), TY52315MX

Brand:
Ty-Rap
SKU:
TY52315MX
Rating:
(0)
Q&A:
(0)
7" Long, Black, Nylon, Standard Cable Ties (Pack of 100), TY52315MX
Magnifying glass
Hover image to zoom
$88.44 each
In Stock
In Stock
Get 103 Mon, Nov 2 - Tue, Nov 3
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
7"
Product Highlight: Color
Black

Description

–
7" Long, Black, Nylon, Standard Cable Ties (Pack of 100)

Specs

–
Product Type:

Cable Tie

Size:

7"

Tensile Strength (lbs):

18 lbs.

Color:

Black

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy