Apply to be a TradeMaster!
Main product image of 3.62" Long, Blue, Nylon, Standard Cable Ties (Pack of 100), TY523M-NDT
Magnifying glass
Hover image to zoom

3.62" Long, Blue, Nylon, Standard Cable Ties (Pack of 100), TY523M-NDT

Brand:
Ty-Rap
SKU:
TY523M-NDT
Rating:
(0)
Q&A:
(0)
3.62" Long, Blue, Nylon, Standard Cable Ties (Pack of 100), TY523M-NDT
Magnifying glass
Hover image to zoom
$54.33 each
In Stock
In Stock
Get 165 Mon, Nov 2 - Tue, Nov 3
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Blue
Product Highlight: Size
3.62"

Description

–
3.62" Long, Blue, Nylon, Standard Cable Ties (Pack of 100)

Specs

–
Color:

Blue

Tensile Strength (lbs):

11 lbs.

Product Type:

Cable Tie

Size:

3.62"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy