Apply to be a TradeMaster!
Main product image of 7" Long, Natural, Nylon, Standard Cable Ties (Pack of 1000), TYB2315M
Magnifying glass
Hover image to zoom

7" Long, Natural, Nylon, Standard Cable Ties (Pack of 1000), TYB2315M

Brand:
Ty-Rap
SKU:
TYB2315M
Rating:
(0)
Q&A:
(0)
7" Long, Natural, Nylon, Standard Cable Ties (Pack of 1000), TYB2315M
Magnifying glass
Hover image to zoom
$164.23 each
In Stock
In Stock
Get 3 Mon, Nov 23 - Tue, Nov 24
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
7"
Product Highlight: Color
Natural

Description

–
7" Long, Natural, Nylon, Standard Cable Ties (Pack of 1000)

Specs

–
Size:

7"

Color:

Natural

Tensile Strength (lbs):

18 lbs.

Product Type:

Cable Tie

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy