Apply to be a TradeMaster!
Main product image of 13.2" Long, Green, Nylon, Standard Cable Ties (Pack of 500), TYH27M
Magnifying glass
Hover image to zoom

13.2" Long, Green, Nylon, Standard Cable Ties (Pack of 500), TYH27M

Brand:
Ty-Rap
SKU:
TYH27M
Rating:
(0)
Q&A:
(0)
13.2" Long, Green, Nylon, Standard Cable Ties (Pack of 500), TYH27M
Magnifying glass
Hover image to zoom
$997.82 each
In Stock
In Stock
Get 8 Mon, Nov 23 - Tue, Nov 24
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
13.2"
Product Highlight: Color
Green

Description

–
13.2" Long, Green, Nylon, Standard Cable Ties (Pack of 500)

Specs

–
Product Type:

Cable Tie

Size:

13.2"

Color:

Green

Tensile Strength (lbs):

40 lbs.

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy