Apply to be a TradeMaster!
Main product image of 14.2" Long, Black, Polypropylene, Standard Cable Ties (Pack of 1000), TYP28MX
Magnifying glass
Hover image to zoom

14.2" Long, Black, Polypropylene, Standard Cable Ties (Pack of 1000), TYP28MX

Brand:
Ty-Rap
SKU:
TYP28MX
Rating:
(0)
Q&A:
(0)
14.2" Long, Black, Polypropylene, Standard Cable Ties (Pack of 1000), TYP28MX
Magnifying glass
Hover image to zoom
$1,478.86 each
In Stock
In Stock
Get 2 Thu, Nov 19 - Fri, Nov 20
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
14.2"
Product Highlight: Color
Black

Description

–
14.2" Long, Black, Polypropylene, Standard Cable Ties (Pack of 1000)

Specs

–
Size:

14.2"

Product Type:

Cable Tie

Color:

Black

Tensile Strength (lbs):

40 lbs.

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy