Apply to be a TradeMaster!
Main product image of 14.3" Long, Natural, Nylon, Reusable Cable Ties (Pack of 100), TYR508
Magnifying glass
Hover image to zoom

14.3" Long, Natural, Nylon, Reusable Cable Ties (Pack of 100), TYR508

Brand:
Ty-Rap
SKU:
TYR508
Rating:
(0)
Q&A:
(0)
14.3" Long, Natural, Nylon, Reusable Cable Ties (Pack of 100), TYR508
Magnifying glass
Hover image to zoom
$245.77 each
In Stock
In Stock
Get 20 Mon, Nov 23 - Tue, Nov 24
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
14.3"
Product Highlight: Color
Natural

Description

–
14.3" Long, Natural, Nylon, Reusable Cable Ties (Pack of 100)

Specs

–
Tensile Strength (lbs):

50 lbs.

Product Type:

Cable Tie

Size:

14.3"

Color:

Natural

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy