Apply to be a TradeMaster!
Main product image of True-RMS Dual Display 600A HVAC/R Clamp Meter w/ Temperature & Capacitance
Magnifying glass
Hover image to zoom

True-RMS Dual Display 600A HVAC/R Clamp Meter w/ Temperature & Capacitance

SKU:
DL579
Rating:
(4)
Q&A:
(0)
True-RMS Dual Display 600A HVAC/R Clamp Meter w/ Temperature & Capacitance
Magnifying glass
Hover image to zoom
DL579 has been discontinued
Discontinued December 4, 2025
This product was discontinued by the manufacturer.
Suggested Alternative:
True RMS Everyday Professional Clamp Meter
SKU:EPC-UEI
(0)
Order by today, receive 27 by Tuesday
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

Product Highlight: Warranty
1 Year Limited Warranty

Description

The True-RMS Dual Display 600A HVAC/R Clamp Meter w/ Temperature & Capacitance measures capacitance, voltage, circuit continuity, resistance, temperature via K-Type thermocouples and diode malfunctions.

Features:
  • Check system boards and live wires
  • TRMS
  • Dual Display
  • Backlight
  • Min/Max/Hold
  • Test Lead Storage
  • High-voltage alert
  • Easy access battery cover latches
  • Raised molding
  • Auto and manual ranging
  • Auto Off
  • Low battery indicator
  • 1-Year limited warranty

Specifications:
  • Display count: 6000
  • Low battery warning: Yes
  • Protective boot or overmolding: Yes
  • AC Volts: 750VAC
  • DC Volts: 1000VDC
  • AC current (amps): 600A AC
  • DC current (amps): 600A DC
  • Resistance (Ohms): 60MOhms
  • Temperature: -328° to 2462°F
  • Capacitance (Farads): 6000µF
  • Continuity: Yes
  • Diode: Yes
  • NCV Detection: Yes

Includes:
  • Test Leads (ATL55)
  • Alligator Clips (AAC3)
  • 2 Temperature Probes (ATT29)
  • Zippered Pouch
  • 2 Batteries (AAA)
  • Manual

Specs

Product Type:

Clamp Meter

Battery Type:

AAA

Batteries Included:

2

Warranty:

1 Year Limited

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Tue

You May Also Need

Product Reviews

4.75 out of 4 reviews
100% would recommend this product
4.75
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
75%
4 star
25%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

very accurate, and does more than Fluke!

I checked the amp draw of my furnace combustion blower with the UEi DL579, at 2.3 amps. My Fluke 902FC also showed 2.3 amps. I tested the flame sensor with the 579. It showed 2.8 micro amps. The Fluke showed 2.9 micro amps. The accuracy of the DL579 is right up there with the much more expensive Fluke 902FC, and it does a lot of things that the Fluke can't do!
Chuck
northern Illinois
1 years ago
Was this review helpful to you?

I would buy this product again

Great price & quick response. Thanks Guys
Cal
Pascagoula, MS
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great meter

Well made, does everything you need for hvac work. Only downside is backlight auto shuts off and no way to disable that feature.
Coco
North Carolina
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product.

This product is very reliable.
Tou
NY
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?