Apply to be a TradeMaster!
Main product image of 16W Cast Iron Watt Motor 115Vac
Magnifying glass
Hover image to zoom
16W Cast Iron Watt Motor 115Vac
Magnifying glass
Hover image to zoom
UEM1161T has been discontinued
Discontinued November 7, 2023
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Wattage
16 Watts
Product Highlight: Voltage
115V
Product Highlight: Material
Cast Iron

Description

–
Features:

  • Shaded Pole
  • 16 Watts
  • CW Rotation
  • 115V 60/50Hz
  • .92A
  • 1550 RPM - Unit Bearing
  • 1/4 - 20 Threaded Shaft
  • Totally Enclosed Air Over Thermal Protected

Specs

–
Product Type:

Motor

Wattage:

16

Voltage:

115V

Material:

Cast Iron

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need