1 Phase ODP Split Phase Carbonated Pump Motor
1 Phase ODP Split Phase Carbonated Pump Motor (115VAC, 1/3HP, 1725 RPM)
Features:
| Bearings: | Ball |
|---|---|
| Horse Power: | 1/3 |
| Amperage: | 5.3 |
| Enclosure Type: | Open Drip Proof |
| RPM: | 1725 |
| Speeds: | 1 |
| Voltage: | 115V |
| Rotation: | Reversible |
| Type: | Split Phase |
| Phase: | 1 |