Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
HVAC Supplies
Motors & Accessories
Motors and Draft Inducers
US Motors
Direct Drive Fan & Blower Motors
5" Shaded Pole Single Shaft Direct Drive Blower Motor (115V, 1/10 HP 1050 RPM)
Brand:
US Motors
SKU:
1336
Rating:
(0)
Q&A:
(0)
Hover image to zoom
1336 has been discontinued
Discontinued October 5, 2024
This product was discontinued by the manufacturer.
MANUALS (1)
Brochure
Brochure
Product Highlights
–
115V
1050 RPM
CCWLE
1/10 HP
3.7 Amps
Description
–
Designed to meet manufacturer’s requirements for direct drive fans & blowers.
Bearings have all angle thrust system
Continuous duty, air over
24" line leads unless otherwise noted
Automatic reset thermal overload protector
Connection information furnished in the nameplate data
Shaded pole design except where noted
Specs
–
Type:
Shaded Pole
Voltage:
115V
Horse Power:
1/10
RPM:
1050
Phase:
1
Amperage:
3.7
Enclosure Type:
Open Air Over
Rotation:
CCWLE
Shaft Diameter:
1/2"
Shaft Length:
1.8"
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
9:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
1 min
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
Compare Similar Products
Brand
...
Type
...
Voltage
...
Horse Power
...
RPM
...
Amperage
...
CURRENT ITEM
5" Shaded Pole Single Shaft Direct Drive Blower Motor (115V, 1/10 HP 1050 RPM)
SKU:
1336
US Motors
Shaded Pole
115V
1/10
1050
3.7
4" Shaded Pole GE Motor (1/20 HP, 208-230V, 1550 RPM)
SKU:
61332
Packard
Shaded Pole
208/230V
1/20
1550
1.1
×
Video