Apply to be a TradeMaster!
Main product image of Single-Phase 48Y NEMA Frame Condenser Fan Motor (115V, 1/8 HP, 1600 RPM)
Magnifying glass
Hover image to zoom

Single-Phase 48Y NEMA Frame Condenser Fan Motor (115V, 1/8 HP, 1600 RPM)

Brand:
US Motors
SKU:
1357-USMOTORS
Rating:
(0)
Q&A:
(0)
Single-Phase 48Y NEMA Frame Condenser Fan Motor (115V, 1/8 HP, 1600 RPM)
Magnifying glass
Hover image to zoom
$192.56 each
In Stock
In Stock
Get 10 Tomorrow, Oct 22
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: RPM
1600 RPM
Product Highlight: Horse Power
1/8 HP

Specs

–
Type:

Permanent Split Capacitor

Voltage:

115V

Horse Power:

1/8

RPM:

1600

Frame:

48Y

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy